Shop MILLER ELECTRIC

Hard Hat PAPR System, T94iH-R, Helmet, Belt-Mount, MSA Fas-Trac III ratchet-suspension headgear

  • Mfr # 287510
  • Zoro # G805574529

product price: 
$
3,180.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
ANSI Z87.1, ANSI/ISEA Z89.1 CSA Z94.1, NIOSH 42 CFR 84, OSHA
Application
Welding
System Type
PAPR System
Includes
(2) Lithium-Ion Batteries, (6) Prefilters, Battery Charger, Breathing Tube, Breathing Tube Cover, Comfortable Shoulder Straps, Flowmeter, 2 Blower Assembly, HEPA Filter, Padded Belt, Spark Guard, T94iH-R(TM) Helmet Assembly, Tool Bag
Blower Mount
Belt-Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
287510
Zoro #
G805574529
UPC #
715959695497
Country of Origin
Korea, Republic of
Item
Hard Hat PAPR System
Standards
ANSI Z87.1, ANSI/ISEA Z89.1 CSA Z94.1, NIOSH 42 CFR 84, OSHA
Application
Welding
System Type
PAPR System
Includes
(2) Lithium-Ion Batteries, (6) Prefilters, Battery Charger, Breathing Tube, Breathing Tube Cover, Comfortable Shoulder Straps, Flowmeter, 2 Blower Assembly, HEPA Filter, Padded Belt, Spark Guard, T94iH-R(TM) Helmet Assembly, Tool Bag
Blower Mount
Belt-Mount
For Use With
T94iH-Râ„¢ Helmet Assembly
Intrinsically Safe
Yes
Series
T94iH-R
Headgear Type
Helmet
Battery Chemistry
Lithium-Ion
Suspension
MSA Fas-Trac III ratchet-suspension headgear
Color
Black, Blue, Silver
Lens Material
Polycarbonate
NIOSH Rating
42
Includes Breathing Tube
Yes
Suspension Adjustment Type
Ratchet
Breathing Tube Location
Back-Mount
Battery Run Time
High Speed: 8 hrs, Low Speed: 10 hrs, Med Speed: 9 hrs
Includes Battery
Yes
Respirator Type
Type CE
Includes Cartridges
Yes
Includes Headgear
Yes
Includes Blower
Yes
Number of Suspension Points
6
Brand and Series
T94
Wire Color
Black, Blue, Silver

Dimensions

Size
Universal
Bottle Size
Universal
Size - Alpha
Universal
Container Size
Universal

Description

Hard Hat PAPR System, T94iH-R, Includes (2) Lithium-Ion Batteries, (6) Prefilters, Battery Charger, Breathing Tube, Breathing Tube Cover, Comfortable Shoulder Straps, Flowmeter, 2 Blower Assembly, HEPA Filter, Padded Belt, Spark Guard, T94iH-R(TM) Helmet Assembly, Tool Bag, Helmet, Belt-Mount

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.