Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Cutting Tip, 9 In

  • Mfr # SC12-4X9

  • Zoro # G3305961


product price: $258.99
/ea
Free Shipping & Returns

Key Features

For Use With
SC Series Cutting (Extra Long)
Flame Type
Cutting
Cuts To (In.)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC12-4X9
Zoro #
G3305961
UPC #
014495015388
Country of Origin
United States

Details

Item
Heavy Duty Cutting Tip, 9 In
For Use With
SC Series Cutting (Extra Long)
Flame Type
Cutting
Cuts To (In.)
4"

Description

Heavy Duty Cutting Tip, 9 In, Flame Type Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.