Helmet Assembly, T94-R, For Use With, Mfr. No. 264573 , 15-1/2 in x 12-1/2 in x 12 in
- Mfr # 260821
- Zoro # G5915712
product price:Â
$
429.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Mfr. No. 264573
Size
15-1/2 in x 12-1/2 in x 12 in
System Type
PAPR System, SAR System
Application
Welding
Material
Flame Resistant, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260821
- Zoro #
- G5915712
- UPC #
- 715959657433
- Country of Origin
- Korea, Republic of
Dimensions
- Size
- 15-1/2 in x 12-1/2 in x 12 in
- Headgear Size
- Universal
- Bottle Size
- 15-1/2 in x 12-1/2 in x 12 in
- Size - Alpha
- 15-1/2 in x 12-1/2 in x 12 in
Details
- Item
- Helmet Assembly
- For Use With
- Mfr. No. 264573
- System Type
- PAPR System, SAR System
- Application
- Welding
- Material
- Flame Resistant, Plastic
- Standards
- NIOSH Approved
- Series
- T94-R
- Includes
- Headgear and Head Seal, Helmet Shell with Integrated Grind Shield
- Number of Suspension Points
- 4
- Headgear Type
- Helmet
- Brand and Series
- Miller T94-R
- Shell Material
- Flame Resistant, Plastic
- Compatible Product Type
- Mfr. No. 264573
Description
Helmet Assembly, Helmet, Headgear Size Universal, Includes Headgear and Head Seal, Helmet Shell with Integrated Grind Shield, PAPR System, SAR System, T94-R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.