Shop MILLER ELECTRIC
See all product information
Helmet Assembly, T94i-R, For Use With, Mfr. No. 264573 , 15-1/2 in x 12-1/2 in x 12 in
Mfr # 265305
Zoro # G5918600
product price:Â $584.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 264573
Size
15-1/2 in x 12-1/2 in x 12 in
System Type
PAPR System, SAR System
Application
Welding
Material
Flame Resistant, Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
265305
Zoro #
G5918600
UPC #
715959657440
Country of Origin
Korea, Republic of
Dimensions
Size
15-1/2 in x 12-1/2 in x 12 in
Details
Item
Helmet Assembly
For Use With
Mfr. No. 264573
System Type
PAPR System, SAR System
Application
Welding
Material
Flame Resistant, Plastic
Standards
NIOSH Approved
Series
T94i-R
Includes
Headgear and Head Seal, Helmet Shell with Integrated Grind Shield
Brand and Series
Miller T94i-R
Number of Suspension Points
4
Headgear Type
Helmet
Description
Helmet Assembly, Helmet, Headgear Size Universal, Includes Headgear and Head Seal, Helmet Shell with Integrated Grind Shield, PAPR System, SAR System, T94i-R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.