Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Auto-Darkening, Digital

  • Mfr # 287794

  • Zoro # G602634655


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
3
Color
Black
Viewing Area
5.88 sq in
Standards
ANSI Z87.1, CSA Z94.3
Includes
2 Inside Cover Lenses, 5 Outside Cover Lenses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287794
Zoro #
G602634655
UPC #
715959681292
Country of Origin
Korea, Republic of

Details

Item
Welding Helmet
Number of Arc Sensors
3
Color
Black
Viewing Area
5.88 sq in
Standards
ANSI Z87.1, CSA Z94.3
Includes
2 Inside Cover Lenses, 5 Outside Cover Lenses
Features
Clearlight Lens Technology, Gen 1 Headgear, Lens Activation, Three Arc Sensors, Three Operating Modes Weld, Cut and Grind Provide Enhanced Versatility, Variable Shades, X-Mode
ADF Controls
Digital
Series
Classic
TIG AMP Rating
5 A
Graphics
None
Grind Mode
Yes
Battery Chemistry
Lithium Ion
Battery Life
2,000 hr
Welding Shade Designation
W8/13
includes Electromagnetic Sensor
Yes
Light State
3
Power Source
Battery
Includes Batteries
Yes
Suspension Adjustment Type
Ratchet
Battery Type
Lithium Ion
EN379 Classification
1/1/1/2
Helmet Type
Auto-Darkening
Helmet Material
Nylon
Lens Color
Clear
Magnification
No
Switching Speed
1/20000 sec
Number of Suspension Points
2

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Lithium Ion, Color Black, EN379 Classification 1/1/1/2, Features Clearlight Lens Technology, Gen 1 Headgear, Lens Activation, Three Arc Sensors, Three Operating Modes Weld, Cut and Grind Provide Enhanced Versatility, Variable Shades, X-Mode, Graphics None, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes 2 Inside Cover Lenses, 5 Outside Cover Lenses

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.