Zoro Homepage

Helmet Front Cover Lens, Replacement, PK5

  • Mfr # 265304

  • Zoro # G9680651


product price: $27.69
/pk 5, $5.54/ea

Key Features

For Use With
T94, T94I Helmets
Thickness
0.0625 in
Filter Shade
3
Function
Viewing Protection
Characteristics
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265304
Zoro #
G9680651
UPC #
715959648394
Country of Origin
Korea, Republic of

Dimensions

Thickness
0.0625 in
Plate Length
5 3/8 in
Plate Thickness
0.0625 in
Plate Width
5 1/4 in

Details

Item
Helmet Front Cover Lens
For Use With
T94, T94I Helmets
Filter Shade
3
Function
Viewing Protection
Characteristics
Clear
Welding Shade Designation
W3
Compatible with Series
T94 Series, T94i Series
Compatible with Brand
Miller Electric
Magnification
No
Lens Color
Clear
Compatible with Manufacturer Model Number
260482, 260483
Compatible Manufacturer Part Number
260482, 260483
Compatible Grainger Part Number
54TA12, 54TA13
Compatible Manufacturer Model Number
260482, 260483
For Use With Mfr. Model Number
260482, 260483
Compatible with Manufacturer Model No.
260482, 260483
Compatible with Mfr. Model No.
260482, 260483
For Use with Mfr Model Number
260482, 260483
Compatible Pump Manufacturer Part Number
260482, 260483
Compatible Mfr. Model Number
260482, 260483

Description

Helmet Front Cover Lens, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 54TA12, 54TA13, Compatible with Manufacturer Model Number 260482, 260483, Compatible with Series T94 Series, T94i Series, For Use With T94, T94I Helmets, Lens Color Clear, Magnification No, Plate Length 5 3/8 in, Plate Thickness 0.0625 in, Plate Width 5 1/4 in, Welding Shade Designation W3, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.