Zoro Homepage

Helmet Grind Shield, Replacement

  • Mfr # 258979

  • Zoro # G9680730


product price: $21.59
/ea

Key Features

For Use With
T94I
Features
Performance, Quality, Reliability
Characteristics
Clear
Thickness
0.0625 in
Filter Shade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258979
Zoro #
G9680730
UPC #
715959648523
Country of Origin
Korea, Republic of

Dimensions

Thickness
0.0625 in
Plate Width
5 in
Plate Length
11 in
Plate Thickness
0.0625 in

Details

Item
Helmet Grind Shield
For Use With
T94I
Features
Performance, Quality, Reliability
Characteristics
Clear
Filter Shade
3
Function
Viewing Protection
Magnification
No
Lens Color
Clear
Welding Shade Designation
W3
Compatible with Series
T94i Series
Compatible with Brand
Miller Electric
Compatible with Manufacturer Model Number
260483
Compatible Grainger Part Number
54TA13
Compatible Manufacturer Part Number
260483
Compatible Manufacturer Model Number
260483
For Use With Mfr. Model Number
260483
Compatible with Manufacturer Model No.
260483
Compatible with Mfr. Model No.
260483
For Use with Mfr Model Number
260483
Compatible Pump Manufacturer Part Number
260483
Compatible Mfr. Model Number
260483

Description

Helmet Grind Shield, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 54TA13, Compatible with Manufacturer Model Number 260483, Compatible with Series T94i Series, Features Performance, Quality, Reliability, For Use With T94I, Lens Color Clear, Magnification No, Plate Length 11 in, Plate Thickness 0.0625 in, Plate Width 5 in, Welding Shade Designation W3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.