HEPA Filter, 6 1/2" L, 4 1/4" W, PK6
Mfr # 287170-6
Zoro # G704104957
product price: $418.99
/pk 6, $69.83/ea
Free Shipping & Returns
Key Features
Height
1 1/4 in
Width
4 1/4 in
Standards
NIOSH 42 CFR 84
Length
6 1/2 in
Material
HEPA media, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287170-6
Zoro #
G704104957
UPC #
715959693578
Country of Origin
Korea, Republic of
Dimensions
Height
1 1/4 in
Width
4 1/4 in
Length
6 1/2 in
Details
Standards
NIOSH 42 CFR 84
Item
HEPA Filter
Material
HEPA media, Plastic
For Use With
PAPR 2 System
System Type
PAPR System
Color
Black/Magenta/White
Brand and Series
Miller PAPR 2
Includes
(6) Filters
Description
HEPA Filter, For Use With PAPR 2 System, 1 1/4 in Height, 6 1/2 in Length, 4 1/4 in Width, HEPA media, Plastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.