Shop MILLER ELECTRIC
See all product information
Create Account
Idler Roll, Aluminum, Miller
- Mfr # 227439
- Zoro # G201770365
product price:Â
$
34.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
MIG Gun Series XR-Aluma-Pro, XR-Aluma-Pro Plus
Welding Processes
MIG Welding (GMAW)
Application
MIG Welding
Type
Idler Roll
For MIG Gun Series
XR-Aluma-Pro, XR-Aluma-Pro Plus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227439
- Zoro #
- G201770365
- UPC #
- 715959394857
- Country of Origin
- Canada
- Item
- Idler Roll
- For Use With
- MIG Gun Series XR-Aluma-Pro, XR-Aluma-Pro Plus
- Welding Processes
- MIG Welding (GMAW)
- Application
- MIG Welding
- Type
- Idler Roll
- For MIG Gun Series
- XR-Aluma-Pro, XR-Aluma-Pro Plus
- Compatible with Brand
- Miller
- For MIG Gun Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Drive Roll Type
- U-Groove
- For Wire Type
- Aluminum
- Compatible Welder Series
- XMT 350 FieldPro, XMT 650 ArcReach, Deltaweld 350, PipeWorx 350 FieldPro, PipeWorx 400, Trailblazer 325, Big Blue 400 Pro, Big Blue 500 Pro, Axcess 300, Axcess 450, Continuum 350, Continuum 500,
- Compatible Brand
- Miller
- Compatible MIG Gun Series
- XR-Aluma-Pro, XR-Aluma-Pro Plus
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Number of Drive Rolls
- 1
- Compatible Wire Feeder Series
- XR-Aluma-Pro, XR-Aluma-Pro Plus, PipeWorx systems, Continuum systems
Dimensions
- Maximum Wire Diameter
- 0.062 in
- Minimum Wire Diameter
- 0.035 in
Description
Idler Roll, Type Idler Roll, Compatible with Brand Miller, Maximum Wire Diameter 0.062 in, Drive Roll Type U-Groove, For Wire Type Aluminum, For MIG Gun Series XR-Aluma-Pro, XR-Aluma-Pro Plus, For MIG Gun Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Welding Processes MIG Welding (GMAW), Application MIG Welding, Minimum Wire Diameter 0.035 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.