Shop MILLER ELECTRIC
See all product information
Create Account
Idler Roll, Aluminum, Miller
- Mfr # 230710
- Zoro # G301770364
product price:Â
$
75.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
MIG Gun Series XR-Aluma-Pro
Welding Processes
MIG Welding (GMAW)
Type
Idler Roll
Application
MIG Welding
Drive Roll Type
U-Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230710
- Zoro #
- G301770364
- UPC #
- 715959394888
- Country of Origin
- United States
- Item
- Idler Roll
- For Use With
- MIG Gun Series XR-Aluma-Pro
- Welding Processes
- MIG Welding (GMAW)
- Type
- Idler Roll
- Application
- MIG Welding
- Drive Roll Type
- U-Groove
- For Wire Type
- Aluminum
- Compatible with Brand
- Miller
- For MIG Gun Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- For MIG Gun Series
- XR-Aluma-Pro
- Compatible Brand
- Miller
- Compatible MIG Gun Series
- XR-Aluma-Pro
- Number of Drive Rolls
- 1
- Compatible Welder Series
- XMT 350 FieldPro, XMT 650 ArcReach, Deltaweld 350, PipeWorx 350 FieldPro, PipeWorx 400, Trailblazer 325, Big Blue 400 Pro, Big Blue 500 Pro, Axcess 300, Axcess 450, Continuum 350, Continuum 500.
- Compatible MIG Gun Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Process
- MIG Welding (GMAW)
- Compatible Wire Feeder Series
- XR-Aluma-Pro Plus, Continuum systems, Deltaweld 350 systems
Dimensions
- Maximum Wire Diameter
- 0.062 in
Description
Idler Roll, Type Idler Roll, Compatible with Brand Miller, Number of Drive Rolls 1, Maximum Wire Diameter 0.062 in, Drive Roll Type U-Groove, For Wire Type Aluminum, For MIG Gun Series XR-Aluma-Pro, For MIG Gun Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Welding Processes MIG Welding (GMAW), Application MIG Welding, Includes Not Applicable, Minimum Wire Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.