Industrial MIG Equipment

  • Mfr # 951816001
  • Zoro # G723924451
product price: 
$
12,190.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Welder Series
Intellx Pro Dual
Maximum Spool Diameter
18 in
Wire Diameter Solid - Minimum
0.023 in
Wire Feeder Series
Intellx Pro
Wire Feeder Model
Intellx Pro
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951816001
Zoro #
G723924451
UPC #
715959701556
Country of Origin
United States

Dimensions

Maximum Spool Diameter
18 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Flux-Cored - Minimum
0.023 in
Wire Diameter Solid - Maximum
0.0781 in
Overall Height
14 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.0781 in
Overall Depth
34.5 in
Wire Diameter Aluminum - Maximum
0.0625 in
Overall Width
18 in

Details

Item
Wire Feeder Kit
Compatible Welder Series
Intellx Pro Dual
Wire Feeder Series
Intellx Pro
Wire Feeder Model
Intellx Pro
Minimum Wire Feed Speed
50 in/min
Includes
.035/.045 V-Groove Drive Rolls, Acculock(TM) Consumables, (2) Bernard BTB Gun 400 A, Intellx Pro Dual Wire Feeder
Rated Output
600 A at 113 VDC, 60% Duty Cycle
Maximum Spool Weight
60 lb
For Wire Type
Aluminum, Flux-Cored, Solid
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Input Voltage
50V DC
Compatible Welder Model
Deltaweld 600, XMT 400
Welding Power Source Type
CV
Weight
77 lb
Maximum Wire Feed Speed
780 in/min
Portability
Benchtop
Wire Feeder Configuration
2-Roll
Compatible Brand
Miller
Application
Fabrication, Manufacturing, Railcar

Description

Wire Feeder Kit, For Wire Type Aluminum, Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 50V DC, Maximum Spool Diameter 18 in, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 600 A at 113 VDC, 60 Percent Duty Cycle, Wire Feeder Configuration 2-Roll, Application Fabrication, Manufacturing, Railcar, Overall Depth 34.5 in, Overall Height 14 in, Overall Width 18 in, Plug Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews