Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment Accessories
- Mfr # 242208050
- Zoro # G923924343
product price:Â
$
700.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Wired
Compatible with Brand
Miller Electric
For Remote Control Model
XR
Compatible with Manufacturer Part Number
907481005, 907538, 907770, 907866, 907881, 951780001, 951883
Features
14-Pin Plug to a 14-Pin Socket, 14-Pin Remote Controls/24 VAC Feeders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242208050
- Zoro #
- G923924343
- UPC #
- 715959547918
- Country of Origin
- United States
- Item
- Extension Cable
- Connection Type
- Wired
- Compatible with Brand
- Miller Electric
- For Remote Control Model
- XR
- Compatible with Manufacturer Part Number
- 907481005, 907538, 907770, 907866, 907881, 951780001, 951883
- Features
- 14-Pin Plug to a 14-Pin Socket, 14-Pin Remote Controls/24 VAC Feeders
Dimensions
- Cable Length
- 50 ft
- Fits Chest Size
- 14-Pin Plug to a 14-Pin Socket, 14-Pin Remote Controls/24 VAC Feeders
Description
Extension Cable, Compatible with Brand Miller Electric, Compatible with Manufacturer Part Number 907481005, 907538, 907770, 907866, 907881, 951780001, 951883, Connection Type Wired, Cable Length 50 ft, Features 14-Pin Plug to a 14-Pin Socket, 14-Pin Remote Controls/24 VAC Feeders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.