Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment Accessories
- Mfr # 263368050
- Zoro # G623784919
product price:Â
$
1,969.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Wired
Cable Length
50 ft
Features
Connects Remote Operator Interface to Remote Motor Drive, Connects Power Source to Feeder or Remote Operator Interface
Compatible with Brand
Miller Electric
Fits Chest Size
Connects Remote Operator Interface to Remote Motor Drive, Connects Power Source to Feeder or Remote Operator Interface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263368050
- Zoro #
- G623784919
- UPC #
- 715959616126
- Country of Origin
- United States
Dimensions
- Cable Length
- 50 ft
- Fits Chest Size
- Connects Remote Operator Interface to Remote Motor Drive, Connects Power Source to Feeder or Remote Operator Interface
Details
- Item
- Control Cable
- Connection Type
- Wired
- Features
- Connects Remote Operator Interface to Remote Motor Drive, Connects Power Source to Feeder or Remote Operator Interface
- Compatible with Brand
- Miller Electric
Description
Control Cable, Compatible with Brand Miller Electric, Connection Type Wired, Cable Length 50 ft, Features Connects Remote Operator Interface to Remote Motor Drive, Connects Power Source to Feeder or Remote Operator Interface
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.