Shop MILLER ELECTRIC
See all product information
Create Account
Industrial Multiprocess Equipment Access
- Mfr # 301306
- Zoro # G023784915
product price:Â
$
581.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Feeder Mounted for Point of Use Gas Flow Adjustments, Installs in Five Minutes with Basic Hand Tools
Type
Gas Flow Meter Kit
For Use With
FieldPro Feeder and FieldPro Smart Feeder
Weight
2 lb
Compatible with Series
FieldPro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301306
- Zoro #
- G023784915
- UPC #
- 715959623483
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Feeder Mounted for Point of Use Gas Flow Adjustments, Installs in Five Minutes with Basic Hand Tools
Details
- Item
- Gas Flow Meter Kit
- Features
- Feeder Mounted for Point of Use Gas Flow Adjustments, Installs in Five Minutes with Basic Hand Tools
- Type
- Gas Flow Meter Kit
- For Use With
- FieldPro Feeder and FieldPro Smart Feeder
- Weight
- 2 lb
- Compatible with Series
- FieldPro
- Compatible with Brand
- Miller
- Color
- Black
- Compatible Series
- FieldPro
- Wire Color
- Black
- Compatible Product Type
- FieldPro Feeder and FieldPro Smart Feeder
Description
Gas Flow Meter Kit, Compatible with Series FieldPro, Type Gas Flow Meter Kit, For Use With FieldPro Feeder and FieldPro Smart Feeder, Includes Not Applicable, Color Black, Compatible with Brand Miller, Features Feeder Mounted for Point of Use Gas Flow Adjustments, Installs in Five Minutes with Basic Hand Tools, Material Not Applicable, Maximum Spool Diameter Not Applicable, Weight 2 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.