Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged

  • Mfr # 056192

  • Zoro # G4662585


product price: $25.39
/ea

Key Features

For Use With
215, 22 Series, 220 AC/DC and 255, 24A and R-115 Feeders, 32 Series, 52 Series, 54 Series, Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic 300, Millermatic 350, Millermatic 350P, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Reach Feeders, SuitCase 8/12RC and 8/12VS
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For MIG Guns
Miller(R)
Material
Brass
Wire Size (In.)
.023-.040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056192
Zoro #
G4662585
UPC #
715959594110
Country of Origin
United States

Dimensions

Wire Size (In.)
.023-.040
Maximum Wire Diameter
0.035 in
Minimum Wire Diameter
0.023 in

Details

Item
Inlet Wire Guide
For Use With
215, 22 Series, 220 AC/DC and 255, 24A and R-115 Feeders, 32 Series, 52 Series, 54 Series, Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic 300, Millermatic 350, Millermatic 350P, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Reach Feeders, SuitCase 8/12RC and 8/12VS
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For MIG Guns
Miller(R)
Material
Brass
Series
MM-Series
Type
Inlet Guide
Style
Guide
Application
Wire Feeding
Includes
1-Inlet Guide
Drive Roll Material
Brass
For Wire Type
Flux-Cored, Solid
Guide Tube Material
Brass
Compatible with Brand
Miller
For Welder Series
Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic 300, Millermatic 350, Millermatic 350P, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
For Wire Feeder Model
951183, 951187, 951190, 951580, 951599
For Wire Feeder Series
22 Series, 24A, 32 Series, 52 Series, 54 Series, Millermatic Reach, R-115, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS
For Welder Model
903355, 903355011, 903769, 903770, 903773, 903857, 903868, 903868001, 903868012, 903869, 903869011, 903869012, 903870, 907028, 907074, 907252, 907300, 907321, 907321012, 907322, 907322012, 907324, 907324001, 907324012, 907405002, 907474, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768

Description

Inlet Wire Guide, Type Inlet Guide, Compatible with Brand Miller, Maximum Wire Diameter 0.035 in, For Wire Type Flux-Cored, Solid, For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic 300, Millermatic 350, Millermatic 350P, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.