Shop MILLER ELECTRIC
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laser Welding Enclosure
Mfr # 301904
Zoro # G023924625
product price:Â
$
2,616.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
48 in
Grommet Location
No Grommet Holes
Panel Material Color
Black
Panel Material
Aluminum
Included Panels
Screen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301904
- Zoro #
- G023924625
- UPC #
- 715959720595
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Panel Height
- 92 in
- Overall Height
- 92 in
- Overall Depth
- 1 in
- Panel Width
- 48 in
Details
- Item
- Welding Booth
- Grommet Location
- No Grommet Holes
- Panel Material Color
- Black
- Panel Material
- Aluminum
- Included Panels
- Screen
- Includes
- Adjustable Feet, Panel
- Panel Weight
- 25 lb
- Frame Material
- Aluminum
Description
Welding Booth, Opacity Not Applicable, Maximum Temperature Not Applicable, Overall Width 48 in, Overall Height 92 in, Panel Material Color Black, Panel Material Aluminum, Panel Weight 25 lb, Panel Material Thickness Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable, Frame Material Aluminum, Grommet Location No Grommet Holes, Included Panels Screen, Includes Adjustable Feet, Panel, Overall Depth 1 in, Panel Height 92 in, Panel Width 48 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov