Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens, 4" x 2-1/2" Plate Size

  • Mfr # 259572

  • Zoro # G5940757


product price: $666.49
/ea
Free Shipping & Returns

Key Features

For Use With
T94I Series
Features
Integrated grind shield
Standards
ANSI, CE Certified, CSA Certified
Function
Replacement Part
Characteristics
Auto-Darken, Clear Light, X-Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259572
Zoro #
G5940757
UPC #
715959648387
Country of Origin
Korea, Republic of

Dimensions

Thickness
0.5 in
Plate Size
4 in x 2-1/2 in
Plate Width
2 1/2 in
Plate Thickness
0.5 in
Plate Length
2 1/2 in

Details

Item
Lens
For Use With
T94I Series
Features
Integrated grind shield
Standards
ANSI, CE Certified, CSA Certified
Function
Replacement Part
Characteristics
Auto-Darken, Clear Light, X-Mode
Filter Shade
4, 5 to 13
Compatible with Manufacturer Model Number
260483, T94-R, T94i-R
Lens Color
Rose
Compatible with Brand
Miller Electric
Welding Shade Designation
W4/W5-13
Magnification
No
Compatible with Series
T94i Series
Compatible Grainger Part Number
54TA13
Compatible Manufacturer Part Number
260483, T94-R, T94i-R
Compatible Manufacturer Model Number
260483, T94-R, T94i-R
For Use With Mfr. Model Number
260483, T94-R, T94i-R
Compatible with Manufacturer Model No.
260483, T94-R, T94i-R
Compatible with Mfr. Model No.
260483, T94-R, T94i-R
For Use with Mfr Model Number
260483, T94-R, T94i-R
Compatible Pump Manufacturer Part Number
260483, T94-R, T94i-R
Compatible Mfr. Model Number
260483, T94-R, T94i-R

Description

Lens, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 54TA13, Compatible with Manufacturer Model Number 260483, T94-R, T94i-R, Compatible with Series T94i Series, Features Integrated grind shield, For Use With T94I Series, Lens Color Rose, Magnification No, Plate Length 2 1/2 in, Plate Thickness 0.5 in, Plate Width 2 1/2 in, Standards ANSI, CE Certified, CSA Certified, Welding Shade Designation W4/W5-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.