Zoro Homepage

Liner, Blue/Silver, Steel, 10 ft L

  • Mfr # LMD2A-10

  • Zoro # G612846185


product price: $41.19
/ea

Key Features

Series
AccuLock MDX
Material
Steel
For Use With
MDX MIG Guns
Features
EZ-Feed(TM) Technology
Maximum Current
250 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMD2A-10
Zoro #
G612846185
UPC #
715959706957
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.035 in
Overall Length
10 ft
Minimum Wire Diameter
0.03 in

Details

Item
Liner
Series
AccuLock MDX
Material
Steel
For Use With
MDX MIG Guns
Features
EZ-Feed(TM) Technology
Maximum Current
250 A
Compatible with Series
MDX
Liner Model
MDX-100; MDX-250
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Color
Blue, Silver
Compatible with Model
MDX-100, MDX-250

Description

Liner, Compatible with Series MDX, Compatible with Model MDX-100, MDX-250, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Minimum Wire Diameter 0.03 in, Maximum Current 250 A, Overall Length 10 ft, Bore Diameter Not Applicable, Material Steel, Color Blue, Silver, Features EZ-Feed(TM) Technology, For Use With MDX MIG Guns, Series AccuLock MDX, Liner Model MDX-100; MDX-250, Compatible with Brand Miller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.