Liner, Fastip, 15 ft.
Mfr # 191065
Zoro # G4731492
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Material
PTFE
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
XR-Pistol
For MIG Guns
Miller(R) Spoolmatic(R), XR/XR-M, XR-EDGE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191065
Zoro #
G4731492
UPC #
715959594349
Country of Origin
United States
Dimensions
Overall Length
15 ft
Maximum Wire Diameter
1/16 in
Minimum Wire Diameter
0.045 in
Details
Item
Liner
Material
PTFE
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
XR-Pistol
For MIG Guns
Miller(R) Spoolmatic(R), XR/XR-M, XR-EDGE
For Use With
XR-EDGE, XR/XR-M
Style
15 ft
Type
Fastip
Compatible with Model
198127, 198128, 198129, 198130
Liner Model
191065
Compatible with Brand
Miller
Description
Liner, Compatible with Series XR-Pistol, Compatible with Model 198127, 198128, 198129, 198130, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.045 in, Overall Length 15 ft, Material PTFE, For Use With XR-EDGE, XR/XR-M, Series FasTip, Liner Model 191065, Compatible with Brand Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.