Shop MILLER ELECTRIC
See all product information
Create Account
Liner, Miller, 0.035 in
- Mfr # 229887
- Zoro # G501770522
product price:Â
$
69.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
15 ft
Compatible with Series
XR-Aluma-Pro
Welding Processes
MIG Welding (GMAW)
Compatible with Model
300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Liner Model
229887
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 229887
- Zoro #
- G501770522
- UPC #
- 715959376334
- Country of Origin
- United States
- Item
- Liner
- Compatible with Series
- XR-Aluma-Pro
- Welding Processes
- MIG Welding (GMAW)
- Compatible with Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Liner Model
- 229887
- Compatible with Brand
- Miller
- Process
- MIG Welding (GMAW)
- Material
- Steel
- Compatible MIG Gun Series
- XR-Aluma-Pro
- Features
- Ensure Efficient Feeding of the Wire from the Spool
- Color
- Blue, Gray
- Compatible Brand
- Miller
- Compatible MIG Gun Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Shell Material
- Steel
- Wire Color
- Blue, Gray
- Traction Material
- Steel
Dimensions
- Overall Length
- 15 ft
- Bore Diameter
- 0.6 mm
- Minimum Wire Diameter
- 0.03 in
- Maximum Wire Diameter
- 0.035 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
- Fits Chest Size
- Ensure Efficient Feeding of the Wire from the Spool
Description
Liner, Compatible with Series XR-Aluma-Pro, Compatible with Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Welding Processes MIG Welding (GMAW), Overall Length 15 ft, Liner Model 229887, Compatible with Brand Miller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.