Zoro Homepage

Long Back Cap, PK2

  • Mfr # 41V24

  • Zoro # G4335493


product price: $28.39
/pk 2, $14.20/ea

Key Features

For Use With
A-125 Series, W-250 Series
Compatible with Brand
Weldcraft
Compatible with Model
20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Size Designation
Long
Compatible with Series
20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41V24
Zoro #
G4335493
UPC #
662067004942
Country of Origin
United States

Dimensions

Size Designation
Long

Details

Item
Back Cap
For Use With
A-125 Series, W-250 Series
Compatible with Brand
Weldcraft
Compatible with Model
20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Compatible with Series
20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375
Welding Processes
TIG Welding (GTAW)
Reference Number
41V24

Description

Back Cap, Size Designation Long, Compatible with Model 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375, Welding Processes TIG Welding (GTAW), Compatible with Brand Weldcraft, For Use With A-125 Series, W-250 Series, Reference Number 41V24, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.