Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Body Machine Torch, 60A, 25 ft.

  • Mfr # 249955

  • Zoro # G6226017


product price: $1,392.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Miller Spectrum 875
Compatible with Brand
Miller
Application
Plasma Cutting
Features
25 ft Long, 60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249955
Zoro #
G6226017
UPC #
715959572736
Country of Origin
Czechia

Dimensions

Cable Length
25 ft

Details

Item
Plasma Torch
Welding Processes
Plasma Cutting
For Use With
Miller Spectrum 875
Compatible with Brand
Miller
Application
Plasma Cutting
Features
25 ft Long, 60A
Includes
25 ft Lead, Complete Set of Consumables
Series
XT60M
Compatible with Manufacturer Part Number
XT60M
Plasma Torch Type
Machine
Compatible with Model
907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005
Maximum Current
60 A
Compatible with Series
Spectrum 875, Spectrum 875 Auto-Line
Plasma Torch Model
249955

Description

Plasma Torch, Cable Length 25 ft, Compatible with Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, Compatible with Series Spectrum 875, Spectrum 875 Auto-Line, Compatible with Brand Miller, Maximum Current 60 A, Plasma Torch Model 249955, Plasma Torch Type Machine, Series XT60M, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number XT60M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.