LPR-100(TM) Gen. II Half Mask Respirator, LPR-100 Series, P100, Snap-In Gasket, Size, M/L
Mfr # 295274
Zoro # G716017184
product price:Â $62.99
/eaKey Features
Standards
NIOSH 42 CFR Part 84, OSHA
Facepiece Material
Silicone and latex free elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Elastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
295274
Zoro #
G716017184
UPC #
715959707886
Country of Origin
Malaysia
Dimensions
Mask Size
M/L
Details
Item
LPR-100(TM) Gen. II Half Mask Respirator
Standards
NIOSH 42 CFR Part 84, OSHA
Facepiece Material
Silicone and latex free elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Elastic
Respirator Connection Type
Snap-In Gasket
Color
Black, Gray
Typical Application
welding helmets
Number of Cartridges Included
2
Series
LPR-100 Series
NIOSH Rating
P100
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes
2 - P100/Nuisance OV Relief Filters
Description
LPR-100(TM) Gen. II Half Mask Respirator, LPR-100 Series Series, M/L, Includes 2 - P100/Nuisance OV Relief Filters, Facepiece Material Silicone and latex free elastomer, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Filters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.