Zoro Homepage

M 100/150 MIG Consumable Kit .035 wire

  • Mfr # 234609

  • Zoro # G2645806


product price: $57.99
/ea

Key Features

Material
Various
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
M-Series
Wire Size (In.)
for 0.035
For MIG Guns
Miller(R) M10, M15, M100 and M150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234609
Zoro #
G2645806
UPC #
715959549400
Country of Origin
United States

Dimensions

Wire Size (In.)
for 0.035
Maximum Wire Diameter
0.035 in

Details

Item
MIG Gun Consumables Kit
Material
Various
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
M-Series
For MIG Guns
Miller(R) M10, M15, M100 and M150
For Use With
M-10, M-15, M-100, M-150 Welding Guns
Style
Kit
Type
Consumable Kit
Number of Pieces
12
For MIG Gun Model
169589, 169591, 169593, 195605, 248282, 249039, 249040, 249041
Compatible with Brand
Miller
Includes
(1) Contact Tip Adapter, (1) Nozzle, (10) Contact Tips
Case Material
Plastic
For MIG Gun Series
M-10, M-100, M-15, M-150
Case Color
Blue

Description

MIG Gun Consumables Kit, Compatible with Brand Miller, For MIG Gun Series M-10, M-100, M-15, M-150, For MIG Gun Model 169589, 169591, 169593, 195605, 248282, 249039, 249040, 249041, Maximum Wire Diameter 0.035 in, Includes (1) Contact Tip Adapter, (1) Nozzle, (10) Contact Tips, Number of Pieces 12, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Case Color Blue, Case Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.