Zoro Homepage

M-15 MIG Gun, 15ft, .030-.035 wire

  • Mfr # 249041

  • Zoro # G1814102


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Amps
150 A
Rear Connection
Miller(R)
Wire Size
0.030 in to 0.035 in
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249041
Zoro #
G1814102
UPC #
715959556217
Country of Origin
China

Dimensions

Wire Size
0.030 in to 0.035 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Short
Cable Length (Meters)
4.6 m
Cable Length
15 ft
Maximum Wire Diameter
0.035 in

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series M-150, Maximum Current 150 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.035 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 60 Degrees , For Wire Type Flux-Cored, Solid, Model 249041, Tip Series M-Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.