Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Shield, 80 A, For 60T, 80CXM, 100TM

  • Mfr # 212732

  • Zoro # G4733504


product price: $34.36
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
ICE-100T, ICE-100TM, ICE-60T, ICE-60TM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212732
Zoro #
G4733504
UPC #
715959594783
Country of Origin
Czechia

Details

Item
Machine Shield
Welding Processes
Plasma Cutting
For Use With
ICE-100T, ICE-100TM, ICE-60T, ICE-60TM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
80
Maximum Current
100 A
Compatible with Model
225706, 225708, 234132, 234134, 234136, 234138, 300759, 300760
Compatible with Series
ICE-100TM, ICE-60T, ICE-60TM
Cutting Configuration
Drag Shield Cutting
For Plasma Cutter Series
Spectrum 875
Shield Type
Drag Shield
For Plasma Torch Type
Handheld, Machine
For Plasma Cutter Model
907390011, 907390012

Description

Machine Shield, For Plasma Cutter Model 907390011, 907390012, For Plasma Cutter Series Spectrum 875, Compatible with Model 225706, 225708, 234132, 234134, 234136, 234138, 300759, 300760, Compatible with Brand Miller, Shield Type Drag Shield, Compatible with Series ICE-100TM, ICE-60T, ICE-60TM, Maximum Current 100 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.