Medium Duty Outfit, Handle CW5A

MILLER ELECTRIC| Zoro #: G0668141| Mfr #: MB54A-300

$255.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Heating Head: Two PiecePressure Regulator: 30-100-540, 30-15-300Cutting Attachment: CC509P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668141 Mfr #: MB54A-300
Heating Head: Two PiecePressure Regulator: 30-100-540, 30-15-300
Cutting Attachment: CC509PIncludes: Cutting Attachment, Torch Handle, No. 1 Cutting Tip, Welding Tip, Oxygen and Acetylene Regulators, 20 ft. x 3/16 in. Twin Welding Hose, Reverse Flow Check Valves, Safety Goggles, and Striker
Application: Cutting, Welding, HeatingTorch Handle: CW5A
Welding Nozzles: MW205Item: Medium Duty Outfit
Cutting Tips: MC12-1Characteristics: Cuts Up To 6" and Welds To 1/2" with Appropriate Tips
Fuel: AcetyleneSeries: ToughCut
Welds Up To: 1/8"Standards: Ul Listed
Cuts Up To: 6"Country of Origin (subject to change): United States

Description

Versatile Toughcut outfits include many features found on more expensive outfits. The Toughcut series is perfect for a multitude of applications such as farm, ranch, hobby, automotive, refrigeration, light fabrication, and repair. Outfits feature rugged, reliable Series 30™ medium-duty regulators, accessories and can cuts up to 6” with optional tips. Fuel Acetylene, Cutting Attachment CC509P, Cutting Tips MC12-1, Heating Head -, Pressure Regulator 30-100-540 Oxygen & 30-15-300 Acetylene, Torch Handle CW5A, Welding Nozzles MW205, Cuts Up to 6 In. and Welds up to 1/2 In., Cuts to 5/8 In. and Welds to 1/8 In. with Tips Supplied, UL Listed

Reviews