JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Medium Duty Outfit, Handle CW5A

MILLER ELECTRIC| Zoro #: G0969586| Mfr #: MB54A-510

$244.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0969586 Mfr #: MB54A-510
Application: Cutting, Welding, HeatingItem: Medium Duty Outfit
Includes: Cutting Attachment, Torch Handle, No. 1 Cutting Tip, Welding Tip, Oxygen and Acetylene Regulators, 20 ft. x 3/16 in. Twin Welding Hose, Reverse Flow Check Valves, Safety Goggles, and StrikerCharacteristics: Cuts Up To 6" and Welds To 1/2" with Appropriate Tips
Standards: UL listedWelds Up To: 1/8"
Welding Nozzles: MW205Torch Handle: CW5A
Series: ToughCutPressure Regulator: 30-100-540, 30-15-510
Cutting Tips: MC12-1Cutting Attachment: CC509P
Cuts Up To: 6"Fuel: Acetylene
Country of Origin (subject to change): United States

Product Description

Fuel Acetylene, Cutting Attachment CC509P, Cutting Tips MC12-1, Pressure Regulator 30-100-540, 30-15-510, Torch Handle CW5A, Welding Nozzles MW205, Cuts Up to 6 In. and Welds Up to 1/2 In., Cuts to 5/8 In. and Welds to 1/8 In. with Tips Supplied, UL Listed, Includes Cutting Attachment, Torch Handle, Number 1 Cutting Tip, Welding Tip, Oxygen and Acetylene Regulators, 20 Ft x 3/16 In. Twin Welding Hose, Reverse Flow Check Valves, Soft Side Shade 5 Goggles and Striker
Save 15%. Sign up for Z-mail.