Zoro Homepage

MIG Gas Diffuser, PK10

  • Mfr # D-MA250

  • Zoro # G216584766


product price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns

Key Features

Maximum Wire Diameter
0.045 in
Material
Brass
For Nozzle Series
AccuLock S
Connection Type
Threaded
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-MA250
Zoro #
G216584766
UPC #
662991609329
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.045 in
Minimum Wire Diameter
0.023 in

Details

Material
Brass
For Nozzle Series
AccuLock S
Connection Type
Threaded
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Connection Thread Type
Threaded
Compatible with Brand
Miller
Compatible with Series
MDX-250, MDX-250 EZ-Select
Maximum Current
600 A
For Use With
Miller MDX-250 MIG Guns
Gas Diffuser Number
D-MA250
Features
Interior Chamber
Item
MIG Gas Diffuser
For Contact Tip Series
AccuLock S
Series
AccuLock S
Compatible with Model
1770041, 1770042, 1770043

Description

MIG Gas Diffuser, Compatible with Brand Miller, Series AccuLock S, Gas Diffuser Number D-MA250, Compatible with Series MDX-250, MDX-250 EZ-Select, Compatible with Model 1770041, 1770042, 1770043, Maximum Current 600 A, Connection Type Threaded, For Contact Tip Series AccuLock S, For Nozzle Series AccuLock S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Connection Thread Type Threaded, Features Interior Chamber, For Use With Miller MDX-250 MIG Guns, Material Brass

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.