MIG Gun Consumables
- Mfr # 000068B
- Zoro # G624783966
product price:Â
$
2.39
/ea
Sold in multiples of 100 for
$239.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1.125 in
Outside Diameter
0.25 in
Maximum Wire Diameter
0.035 in
Compatible MIG Gun Series
M-Series
For Wire Type
Flux-Cored, Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 000068B
- Zoro #
- G624783966
- UPC #
- 715959263184
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.125 in
- Outside Diameter
- 0.25 in
- Maximum Wire Diameter
- 0.035 in
- Length
- 1.125 in
Details
- Compatible MIG Gun Series
- M-Series
- For Wire Type
- Flux-Cored, Solid
- Compatible Brand
- Miller
- Contact Tip Number
- 000068B
- Duty Rating
- Standard Duty
- Item
- Contact Tip
Description
Contact Tip, Tip Shape Not Applicable, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, For Wire Type Flux-Cored, Solid, Connection Type Not Applicable, Contact Tip Number 000068B, Outside Diameter 0.25 in, Overall Length 1.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.