MIG Gun Curved Barrel Assembly
Mfr # 300591
Zoro # G007877688
product price: $180.99
/ea
Free Shipping & Returns
Key Features
For Use With
Spoolmate 200
Wire Size (In.)
0.023 - 0.035 in Aluminum; 0.030 - 0.035 in Steel and Stainless Steel
Type
Gun Tube Assembly
Includes
Instructions
Application
MIG (GMAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300591
Zoro #
G007877688
UPC #
715959416313
Country of Origin
China
Dimensions
Wire Size (In.)
0.023 - 0.035 in Aluminum; 0.030 - 0.035 in Steel and Stainless Steel
Details
Item
Gun Tube
For Use With
Spoolmate 200
Type
Gun Tube Assembly
Includes
Instructions
Application
MIG (GMAW)
Description
MIG Gun Curved Barrel Assembly, For Use With Spoolmate 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.