MIG Welder, Deltaweld 500, Three-Phase, 575V AC, 30 to 650A DC, 100 %

  • Mfr # 907786

  • Zoro # G7599086


product price:  $10,651.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
Deltaweld 500
Input Voltage
575V AC
Welded Material
Mild Steel, Stainless Steel
Mild Steel - Material Thickness
24 ga to 1/2 in
Phase
Three-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907786
Zoro #
G7599086
UPC #
715959679053
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
24 ga to 1/2 in
Overall Depth
31.66 in
Overall Width
15.36 in
Wire Size
0.035 in to 0.045 in
Overall Height
22.34 in
For Maximum Material Thickness
1/2 in (Mild Steel)
Minimum Wire Diameter
0.035 in (Flux-Cored)
For Minimum Material Thickness
1/40 in (Mild Steel)
Maximum Wire Diameter
0.045 in (Flux-Cored)

Details

Item
MIG Welder
Series
Deltaweld 500
Input Voltage
575V AC
Welded Material
Mild Steel, Stainless Steel
Phase
Three-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Hz
60
Portability
Handheld Portable
Rated Output
500A @ 39V DC
Input Amps
64.2/58.1/30.4/24.8
Output Range
30 to 650A DC
Duty Cycle
100 %
Features
Dedicated Wire Feeder Options
Includes
Power Source Only
Standards
CSA Certified
Application
General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
Plug Type
Bare Leads
Polarity
AC/DC
MIG Welding Maximum Output Current
650 A
Amperage Range
30 to 650 A
Input Frequency
60 Hz
Enhanced Process
Pulsed MIG (GMAW-P)
For Material Type
Mild Steel, Stainless Steel
MIG Welding Minimum Output Current
30 A
For Wire Type
Flux-Cored
MIG Welding Output @ Duty Cycle
500 A @ 39 V DC, 100%
Model
907786

Description

MIG Welder, Series Deltaweld 500, Input Voltage 575V AC, Phase Three-Phase, Polarity AC/DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Maximum Wire Diameter 0.045 in (Flux-Cored), Model 907786, MIG Welding Output @ Duty Cycle 500 A @ 39 V DC, 100 Percent, Includes Power Source Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.