Zoro Homepage
This item is Discontinued.
Miller Electric MIG Welder, Millermatic(R) 350P Autobody, 1 or 3, 208/240/480VAC, 25 to 400A DC, 60% 907300002

MIG Welder, Millermatic(R) 350P Autobody, 1 or 3, 208/240/480VAC, 25 to 400A DC, 60% (Discontinued)

  • Mfr # 907300002
  • Zoro # G3716399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907300002
Zoro #
G3716399
UPC #
715959620499
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
24 ga. to 1/2"
Aluminum - Material Thickness
14 ga. to 1/4"
Overall Depth
41"
Overall Height
34"
Wire Size
0.023" to 0.045", Stainless 0.030" to 0.045", Aluminum 0.9 mm 1.2 mm, Metal Core 0.035" to 0.052", Flux Cored 0.030" to 0.052"
Overall Width
19"

Details

Item
MIG Welder
Series
Millermatic(R) 350P Autobody
Input Voltage
208/240/480VAC
Welded Material
Mild Steel, Aluminum
Phase
1 or 3
Welding Processes
Flux Core, MIG, Pulsed MIG
Hz
60
Portability
Wheeled Mounted
Standards
CSA certified
Application
Customizing, Restoring, Construction, Manufacturing
Includes
Duty Cycle
60%
Output Range
25 to 400A DC
Rated Output
300A @ 32VDC
Input Amps
20
Features
Pulsed MIG, SharpArc, Fan-On-Demand, Line Voltage Compensation, Aluminum Pulse Hot Start, Gun-On-Demand

Description

Mig Welder, Series Millermatic(R) 350P Autobody, Input Voltage 208/240/480V AC, Phase 1 or 3, Welding Processes Flux Core, MIG, Pulsed MIG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.