MIG Welder, Millermatic 355, Single-/Three-Phase, 208V, 220/230/240V, 460V, 575V
Mfr # 951926
Zoro # G104851390
product price:Â $11,321.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Series
Millermatic 355
Input Voltage
208V, 220/230/240V, 460V, 575V
Phase
Single-/Three-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Standards
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
951926
Zoro #
G104851390
UPC #
715959695664
Country of Origin
United States
Dimensions
Overall Depth
26.25 in
Maximum Wire Diameter
0.045 in (Flux-Cored), 0.045 in (Solid), 0.052 in (Flux-Cored), 3/64 in (Aluminum), 3/64 in (Solid)
Power Cord Length
9 ft
Minimum Wire Diameter
0.023 in (Stainless Steel), 0.035 in (Aluminum), 0.035 in (Flux Cored), 0.035 in (Solid Steel), 0.045 in (Metal Cored)
Details
Item
MIG Welder
Series
Millermatic 355
Input Voltage
208V, 220/230/240V, 460V, 575V
Phase
Single-/Three-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Standards
CSA Certified
Includes
Application
Commercial Truck and Trailer, Construction/Fabrication, Education/Training, Maintenance and Repair in Plant, Manufacturing, Transportation
Features
Auto-Set Elite, Generator Compatible, Input Voltage Selection Switch, Optional EZ-Latch Running Gear, Program Mode Allows Easy Save and Recall of Favorite Weld Settings, Pulsed MIG Welding Delivers Higher Quality, Versatility
MIG Welding Maximum Output Current
400 A
Amperage Range
25 to 400 A
Welding Mode
CV
MIG Welding Output @ Duty Cycle
310 A @ 24 V, 60%
For Wire Type
Flux-Cored, Metal Core, Solid
Maximum Wire Feed Speed
800 in/min
Minimum Wire Feed Speed
50 in/min
Power Cord Included
Yes
Plug Type
Bare Leads
Polarity
DC
Description
MIG Welder, Series Millermatic 355, Input Voltage 208V, 220/230/240V, 460V, 575V, Phase Single-/Three-Phase, Welding Mode CV, Polarity DC, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Metal Core, Solid, Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid Steel), 0.047 in (Aluminum), 0.047 in (Stainless Steel), 0.052 in (Metal Cored), Maximum Wire Feed Speed 800 in/min, MIG Welding Output @ Duty Cycle 310 A @ 24 V, 60 Percent
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.