MIG Welder, Multimatic 235, Single-Phase, 208V AC, 220/230/240V AC, 20 to 235A DC, 60 %

  • Mfr # 951846

  • Zoro # G2582278


product price:  $5,284.17
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Series
Multimatic 235
Input Voltage
208V AC, 220/230/240V AC
Welded Material
Aluminum, Stainless Steel, Steel
Mild Steel - Material Thickness
16 ga To 3/8 in, 24 ga To 1/4 in, 24 ga To 3/8 in
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951846
Zoro #
G2582278
UPC #
715959684200
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
16 ga To 3/8 in, 24 ga To 1/4 in, 24 ga To 3/8 in
Stainless Steel - Material Thickness
16 ga To 3/8 in, 24 ga To 1/4 in, 24 ga To 3/8 in
Overall Height
32 in
Wire Size
0.030 in to 0.035 in
Overall Depth
45 in
Aluminum - Material Thickness
18 ga. to 3/8 in
Overall Width
13.75 in
Power Cord Length
7 ft
Maximum Wire Diameter
0.035 in (Flux-Cored), 0.035 in (Solid)
For Maximum Material Thickness
3/8 in (Steel)
For Minimum Material Thickness
24 ga (Steel)
Minimum Wire Diameter
0.030 in (Flux-Cored), 0.030 in (Solid Wire)

Details

Item
MIG Welder
Series
Multimatic 235
Input Voltage
208V AC, 220/230/240V AC
Welded Material
Aluminum, Stainless Steel, Steel
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Hz
50/60
Portability
Wheeled Mounted
Output Range
20 to 235A DC
Rated Output
150A @ 60%, 170A @ 60%, 180A @ 60%
Duty Cycle
60 %
Input Amps
20/20.2/17
Features
Auto-Set(TM) Elite, Auto-Gun Detect(TM), EZ-Latch(TM), Single Cylinder
Standards
CSA Certified
Application
Fabrication, Manufacturing, MRO and Construction Fabrication and Education Segment
Includes
0.03/0.035 in Reversible Drive Rolls, 10 ft Work Cable & Clamp with 50 mm Dinse-Style Connector, 15 ft 250 A MDX-250 MIG Gun with AccuLock MDX Consumables for 0.03/0.035 in Wire, Contact Tips, Electrode Holder with 10 ft Cable & 50 mm Dinse-Style Connector, EZ-Latch single cylinder running gear, Flow Gauge Regulator & Gas Hose for Argon or Argon/Carbon Dioxide Mix
TIG Arc Start Feature
Lift Arc Start
Weight
127 lb
Stick Welding Output @ Duty Cycle
150 A @ 26 V, 60%
Polarity
DC
For Material Type
Aluminum, Stainless Steel, Steel
Input Frequency
50/60 Hz
Open Circuit Voltage
54 V DC
TIG Welding Minimum Output Current
20 A
Minimum Wire Feed Speed
60 in/min
Plug Type
6-50P
TIG Welding Output @ Duty Cycle
180 A @ 17.2 V, 60%
Remote Connection Type
14-Pin (Miller)
Welding Mode
CC/CV
MIG Welding Minimum Output Current
30 A
TIG Welding Maximum Output Current
210 A
MIG Welding Maximum Output Current
235 A
Color
Blue
Enhanced Process
Pulsed TIG (GTAW-P)
Stick Welding Minimum Output Current
30 A
MIG Welding Output @ Duty Cycle
170 A @ 22.5 V, 60%
Max. Input Current
20.2 A @ 240V AC (Single-Phase)
Pulse Frequency
0 to 150 pulses/second
Amperage Range
20 A to 235 A
Maximum Wire Feed Speed
600 in/min
Power Cord Included
Yes
For Wire Type
Aluminum, Flux-Cored, Solid
Stick Welding Maximum Output Current
200 A
Model
951846

Description

Multiprocess Welder, Series Multimatic 235, Input Voltage 208V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 200 A, TIG Welding Maximum Output Current 210 A, MIG Welding Maximum Output Current 235 A, For Wire Type Aluminum, Flux-Cored, Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.