Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miller Electric MIG Welder, Millermatic 212, 1, 208/240V AC, 30 to 210A DC, 60 % 907405

MIG Welder, Millermatic 212, 1, 208/240V AC, 30 to 210A DC, 60 % (Discontinued)

  • Mfr # 907405
  • Zoro # G1343072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907405
Zoro #
G1343072
UPC #
715959393812
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
22 ga to 3/8 in
Overall Width
19 in
Wire Size
0.023 in to 0.035 in, Flux 0.030 in to 0.045 in
Aluminum - Material Thickness
14 ga to 3/8 in
Overall Height
30 in
Overall Depth
40 in

Details

Item
MIG Welder
Series
Millermatic 212
Input Voltage
208/240V AC
Welded Material
Mild Steel, Aluminum
Phase
1
Welding Processes
Flux Core, MIG
Hz
60
Portability
Wheeled Mounted
Rated Output
160A @ 24.5V DC
Standards
CSA certified
Application
Welds Mild Steel From 22 Gauge To 3/8 in, Aluminum From 14 Gauge To 3/8 in
Duty Cycle
60 %
Output Range
30 to 210A DC
Features
Auto-Set, Gun-on-Demand, Spool Gun Ready for Aluminum Applications
Input Amps
31/27
Includes
Millermatic(R) 212 Auto-Set(TM), 15 ft (4.6 m), 250 amp M-25 MIG gun for .030/.035 in wire, 10 ft (3 m) work cable with clamp, 7 ft (2.1 m) power cord and plug, Argon mix regulator/flow gauge and hose, Factory-installed running gear with EZ-Change(TM) Low Single Cylinder Rack, .030/.035 in reversible drive rolls, Extra contact tips, Material thickness gauge #229895
For Material Type
Mild Steel, Aluminum
Input Frequency
60 Hz
Kit Includes
Contact Tips, Drive Rolls, Flow Gauge Regulator & Gas Hose, Stick Electrode Holder with Cable, Work Cable with Clamp
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
brand-mfr model
MILLER ELECTRIC - 907405
Welder Kit Type
Power Source Only

Description

MIG Welder, Series Millermatic 212, Input Voltage 208/240V AC, Phase 1, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Includes 0.030/0.035 in. (0.8/0.9 mm) Reversible Drive Rolls, 10 ft. (3 m) Cable w/ Electrode Holder & 50 mm Dinse-style Connector, 10 ft. (3 m) Work Cable w/ Clamp & 50 mm Dinse-style Connector, Extra Contact Tips, Flow Gauge Regulator and Gas Hose for Argon or AR/CO2 Mix

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.