Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Gun, 100A, 10 ft. L Cable

  • Mfr # 1770028

  • Zoro # G2384549


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Amps
100 A
Rear Connection
Miller(R)
Wire Size
0.035 to 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1770028
Zoro #
G2384549
UPC #
662991614408
Country of Origin
United States

Dimensions

Wire Size
0.035 to 0.045 in
Cable Length (Ft.)
10 ft
Cable Length (Meters)
3 m
Cable Length
10 ft
Maximum Wire Diameter
0.035 in

Details

Item
MIG Gun
Amps
100 A
Rear Connection
Miller(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
Series
MDX-100
Liner
AccuLock(TM) MDX(TM)
Duty Cycle (%)
100% with CO2
Trigger
Standard
Type
Air Cooled
Duty Cycle
60 %, 100 %
MIG Gun Number
MDX-150
Neck Tube Material
Aluminum
Application
MIG Welding
Includes
Acculock MDX Consumables, Welding Gun, Wire
Features
Durable and Comfortable Handles, Long Life Consumables, Superior Wire Feeding
Amps AC
100 A
Tip Series
AccuLock MDX
Neck Tube Angle
50 Degrees
Compatible with Brand
Acculock, Miller
For Wire Type
Flux-Cored, Solid
Compatible with Model
MDX-100
Enhanced Process
Pulsed MIG (GMAW-P)
Spool Included
No
Cooling Method
Air-Cooled
MIG Gun Type
Air-Cooled
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Gas Type
CO2 (Carbon Dioxide), Mixed Gas
For Rear Connection Type
Miller-Compatible
Trigger Type
Standard
Gas Diffuser Number
D-M100
Maximum Current
100 A
Liner Series
AccuLock MDX
Wire Feed Type
Push
Compatible with Series
MDX Series
Weight
3 lb
Nozzle Series
AccuLock MDX
Model
1770028

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series MDX-100, Maximum Current 100 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 50 Degrees , For Wire Type Flux-Cored, Solid, Model 1770028, Tip Series AccuLock MDX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.