Shop All Welding Gloves
Miller Electric
MIG/Stick Welding Gloves, Cowhide Palm, L, PR
Mfr # 263339
Zoro # G8584177
product price: $38.65
/pr
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cuff Material Cowhide
- Application MIG/Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 263339
- Zoro # G8584177
- UPC # 715959601351
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Glove Length | 13 in |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Black/Blue, Cuff Material Cowhide, Design Fully Welted Seams For Extended Life, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-2X)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x34 (P874NV 32 34)
- SPEAKMAN Freeze Protection Valve (FPV-SS)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (263340)
- MILLER ELECTRIC TIG Welding Gloves, Cowhide Palm, L, PR (263354)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (279899)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (263334)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (263347)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (279897)
- HOBART FILLER METALS MIG Welding Gloves, Cowhide Palm, XL, PR (770439)
- Miller Electric Welding Gloves