Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG/Stick Welding Gloves, PR

  • Mfr # 269615

  • Zoro # G3158315


product price: $56.39
/pr

Key Features

Palm Material
Pig Grain Leather
Glove Leather Grade
Premium
Glove Size
2XL
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269615
Zoro #
G3158315
UPC #
715959616546
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
MIG/Stick Welding Gloves
Palm Material
Pig Grain Leather
Glove Leather Grade
Premium
Thumb Style
Wing
Glove Liner Material
Cotton Fleece

Description

MIG/Stick Welding Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.