Zoro Homepage

MILLER 12pc MIG Gun Consumables Kit

  • Mfr # 234607

  • Zoro # G701769104


product price: $54.15
/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For MIG Gun Model
169589, 169591, 169593, 195605, 248282, 249039, 249040, 249041
Case Color
Blue
For MIG Gun Series
M-10, M-100, M-15, M-150
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234607
Zoro #
G701769104
UPC #
715959384506
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.024 in

Details

Item
MIG Gun Consumables Kit
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For MIG Gun Model
169589, 169591, 169593, 195605, 248282, 249039, 249040, 249041
Case Color
Blue
For MIG Gun Series
M-10, M-100, M-15, M-150
Number of Pieces
12
Case Material
Plastic
Includes
(1) Nozzle, (1) Nozzle Adapter, (10) Contact Tips
Compatible with Brand
Miller

Description

MIG Gun Consumables Kit, Compatible with Brand Miller, For MIG Gun Series M-10, M-100, M-15, M-150, For MIG Gun Model 169589, 169591, 169593, 195605, 248282, 249039, 249040, 249041, Maximum Wire Diameter 0.024 in, Includes (1) Nozzle, (1) Nozzle Adapter, (10) Contact Tips, Number of Pieces 12, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Case Color Blue, Case Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.