Zoro Homepage

MILLER 1pc MIG Inlet Wire Guide

  • Mfr # 230711

  • Zoro # G801770345


product price: $59.65
/ea

Key Features

Type
Inlet Guide
Application
MIG Welding
Welding Processes
MIG Welding (GMAW)
For MIG Gun Model
300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Compatible with Brand
Miller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230711
Zoro #
G801770345
UPC #
715959379595
Country of Origin
United States

Dimensions

Maximum Wire Diameter
1/16 in

Details

Item
Inlet Wire Guide
Type
Inlet Guide
Application
MIG Welding
Welding Processes
MIG Welding (GMAW)
For MIG Gun Model
300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Compatible with Brand
Miller
For Wire Type
Aluminum
For MIG Gun Series
XR-Aluma-Pro

Description

Inlet Wire Guide, Type Inlet Guide, Compatible with Brand Miller, Maximum Wire Diameter 0.062 in, For Wire Type Aluminum, For MIG Gun Series XR-Aluma-Pro, For MIG Gun Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Welding Processes MIG Welding (GMAW), Application MIG Welding, Minimum Wire Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.