Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MILLER 20 Series Wire Feeder

  • Mfr # 951779001

  • Zoro # G909198546


product price: $2,967.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
20 Series
Overall Width
12.38 in
Overall Depth
27.88 in
Features
Trigger Hold Control, Wire Feed Speed Range 75 to 750 IPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951779001
Zoro #
G909198546
UPC #
715959701433
Country of Origin
United States

Dimensions

Overall Width
12.38 in
Overall Depth
27.88 in
Overall Height
16 in
Minimum Wire Diameter
0.023 in (Flux-Cored), 0.023 in (Solid)
Power Cord Length
10 ft
Maximum Spool Diameter
18 in
Maximum Wire Diameter
5/64 in (Flux-Cored)

Details

Item
Wire Feeder
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
20 Series
Features
Trigger Hold Control, Wire Feed Speed Range 75 to 750 IPM
Input Voltage
24 V AC
Weight
46 lb
Includes
(2) AccuLock Contact Tips 0.045, (3) AccuLock Contact Tips 0.035, 0.035 to 0.045 Reversible Dual V Drive Rolls, Gun
Phase
Single-Phase
Standards
CSA, ISO 9001
Application
Fabrication, Manufacturing, Railcar, Welding Education and Training
Input Frequency
50/60 Hz
Compatible with Brand
Miller
Model
951779001
Plug Type
14P
Wire Feeder Configuration
4-Roll
Effective Input Current
500 A at 100V
Portability
Benchtop
Rated Output
500 A @ 100 V, 100%
Minimum Wire Feed Speed
75 in/min
Maximum Wire Feed Speed
750 in/min
Color
Blue
Compatible with Model
Deltaweld(R) 350 and 500 Systems, Dimension(TM) 650, Invision(TM) 352 MPa and 450 MPa, XMT(R) 350 and 450
Max. Input Current
3.5 A
For Wire Type
Flux-Cored, Solid
Power Cord Included
Yes
Compatible with Series
Deltaweld 350, Deltaweld 500, Dimension 650, Invision 352 MPa, Invision 450 MPa, XMT 350, XMT 450
Enhanced Process
Flux-Cored (FCAW), MIG (GMAW)
Maximum Spool Weight
60 lb
Welding Mode
CV

Description

Wire Feeder, Compatible with Model Deltaweld(R) 350 and 500 Systems, Dimension(TM) 650, Invision(TM) 352 MPa and 450 MPa, XMT(R) 350 and 450, Compatible with Series Deltaweld 350, Deltaweld 500, Dimension 650, Invision 352 MPa, Invision 450 MPa, XMT 350, XMT 450, Compatible with Brand Miller, For Wire Type Flux-Cored, Solid, Max. Input Current 3.5 A, Effective Input Current 500 A at 100V, Input Frequency 50/60 Hz, Input Voltage 24 V AC, Maximum Spool Diameter 18 in, Maximum Spool Weight 60 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.