Zoro Homepage

MILLER 3pc MIG V-Knurl Drive Roll

  • Mfr # 261157

  • Zoro # G901770320


product price: $41.15
/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Type
Drive Roll
Application
MIG Welding
Drive Roll Type
V-Knurl
Maximum Wire Diameter
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261157
Zoro #
G901770320
UPC #
715959614061
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.035 in
Minimum Wire Diameter
0.024 in

Details

Item
Drive Roll
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Type
Drive Roll
Application
MIG Welding
Drive Roll Type
V-Knurl
For Wire Type
Flux-Cored, Solid
For Welder Series
Handler 140, Handler 190, Handler 210MVP, Millermatic 125 Hobby, Millermatic 141, Millermatic 190, Millermatic 211, Multimatic 200
Compatible with Brand
Hobart, Miller
Number of Drive Rolls
3
For Welder Model
500553, 500554, 500559, 907422001, 907422002, 907518, 907612, 907614, 907692, 951601, 951603, 951649, 951678

Description

Drive Roll, Type Drive Roll, Compatible with Brand Hobart, Miller, Number of Drive Rolls 3, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, Solid, For Welder Series Handler 140, Handler 190, Handler 210MVP, Millermatic 125 Hobby, Millermatic 141, Millermatic 190, Millermatic 211, Multimatic 200, For Welder Model 500553, 500554, 500559, 907422001, 907422002, 907518, 907612, 907614, 907692, 951601, 951603, 951649, 951678

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.