Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millermatic 252 MIG Welder (907322)

  • Mfr # 907322

  • Zoro # G2817613


product price: $6,290.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Series
Millermatic 252
Input Voltage
220/230/240V AC, 460/480V AC, 575V AC
Welded Material
Mild Steel, Aluminum
Mild Steel - Material Thickness
22 ga to 1/2 in
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907322
Zoro #
G2817613
UPC #
715959356411
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
22 ga to 1/2 in
Overall Height
30 in
Wire Size
0.023 in to 0.035 in, Flux 0.030 in to 0.045 in
Aluminum - Material Thickness
14 ga to 3/8 in
Overall Width
19 in
Overall Depth
40 in
For Maximum Material Thickness
1/2 in (Mild Steel)
Minimum Wire Diameter
0.023 in (Solid Steel), 0.023 in (Stainless Steel), 0.03 in (Flux-Cored), 0.6 mm (Solid Steel), 0.6 mm (Stainless Steel), 0.8 mm (Flux-Cored)
Maximum Wire Diameter
0.045 in (Flux-Cored), 0.045 in (Solid)
For Minimum Material Thickness
22 ga (Mild Steel)
Power Cord Length
10 ft

Details

Item
MIG Welder
Series
Millermatic 252
Input Voltage
220/230/240V AC, 460/480V AC, 575V AC
Welded Material
Mild Steel, Aluminum
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Hz
60
Portability
Wheeled Mounted
Standards
CSA Certified
Application
Customizing, DIY, Farm and Ranch, Home Hobbyist, Manufacturing, Metal Art, Racing, Restoring, Sculptures
Features
Infinite Voltage Control With Digital Meters, Integrated Timer Menu, Angled Industrial, Dual Gear Driven Aluminum Drive System, Auto-Gun Detect, Line Voltage Compensation, Single Low Cylinder Rack and Consumable Compartment
Input Amps
42/21/17
Duty Cycle
60%/40%
Output Range
30 to 300A DC
Includes
10 ft Work Cable with Clamp, 15 ft (4.6 m) 250 amp M-25 MIG Gun, Argon Mix Regulator/Flow Gauge and Hose, Extra Contact Tips, Factory-Installed Running Gear, Reversible Dual-Groove Drive Rolls
Rated Output
200A @ 28V DC/250A @ 28V DC
Minimum Wire Feed Speed
50 in/min
Weight
205 lb
MIG Welding Output @ Duty Cycle
200 A @ 28 V, 60%, 250 A @ 28 V, 40%
Maximum Wire Feed Speed
700 in/min
Power Cord Included
Yes
For Material Type
Mild Steel, Stainless Steel
Input Frequency
60 Hz
Amperage Range
30 to 300 A
Polarity
DC
MIG Welding Minimum Output Current
30 A
Welding Mode
CV
Plug Type
6-50P
For Wire Type
Flux-Cored, Solid
MIG Welding Maximum Output Current
300 A
Model
907322

Description

The MILLER ELECTRIC 907322 Millermatic 252 MIG Welder is a single-phase, DC-powered wire feed welding machine designed for MIG (GMAW) and Flux-Cored (FCAW) processes. It operates within an output range of 30 to 300 amps DC and supports input voltages of 220/230/240V AC, 460/480V AC, and 575V AC at 60 Hz. The unit accommodates both mild steel and aluminum materials, handling thicknesses from 22 gauge up to 1/2 inch for mild steel and 14 gauge to 3/8 inch for aluminum. With a rated output of 200A at 28V (60%) and 250A at 28V (40%), this welder provides flexibility for various metalworking requirements. The machine includes essential accessories and comes mounted on wheels for mobility.

Key Features:

  • Series and Model: Millermatic 252, Model 907322
  • Welding Processes: MIG (GMAW) and Flux-Cored (FCAW) welding
  • Output Range: 30 to 300A DC; Duty Cycle 60% at 200A, 40% at 250A
  • Input Power: Operates on 220/230/240V AC, 460/480V AC, or 575V AC single-phase; 60 Hz frequency
  • Polarity: DC constant voltage (CV) mode
  • Material Compatibility: Mild steel, stainless steel, and aluminum
  • Wire Diameter Capacity: 0.023 to 0.045 in depending on wire type
  • Wire Feed Speed: 50 to 700 in/min
  • Included Components: M-25 MIG gun (15 ft, 250A), work cable with clamp (10 ft), argon mix regulator with hose, extra contact tips, dual-groove drive rolls, running gear, and consumable compartment
  • Features: Infinite voltage control with digital meters, integrated timer menu, Auto-Gun Detect, dual gear-driven aluminum drive system, line voltage compensation, single low cylinder rack
  • Dimensions and Weight: 30 in H × 19 in W × 40 in D; 205 lb
  • Standards: CSA Certified
  • Portability: Wheeled-mounted configuration with 10 ft power cord and 6-50P plug type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.