Zoro Homepage

Motor 1/4 HP 115VAC 50/60 Hz

  • Mfr # 173263

  • Zoro # G7268895


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Miller Electric
For Use With Mfr. Model Number
042288, 043007, 300245
Type
1425/1725 RPM
Frequency
50 Hz, 60 Hz
Motor Horsepower (Maximum)
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173263
Zoro #
G7268895
UPC #
715959194358
Country of Origin
Mexico

Details

Item
Replacement Motor
Fits Brand
Miller Electric
For Use With Mfr. Model Number
042288, 043007, 300245
Type
1425/1725 RPM
Frequency
50 Hz, 60 Hz
Motor Horsepower (Maximum)
1/4 hp
Compatible with Brand
Miller Electric
Maximum Motor Speed
1,725 RPM
Compatible with Manufacturer Model Number
042288, 043007, 300245
Input Voltage
115V AC
Product Type
Motor
Compatible Grainger Part Number
1Z542, 49WM62, 49WN06
Compatible Manufacturer Part Number
042288, 043007, 300245
Compatible Manufacturer Model Number
042288, 043007, 300245
Compatible with Manufacturer Model No.
042288, 043007, 300245
Compatible with Mfr. Model No.
042288, 043007, 300245
For Use with Mfr Model Number
042288, 043007, 300245
Compatible Pump Manufacturer Part Number
042288, 043007, 300245
Compatible Mfr. Model Number
042288, 043007, 300245

Description

Replacement Motor, Product Type Motor, Compatible with Manufacturer Model Number 042288, 043007, 300245, Maximum Motor Speed 1,725 RPM, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 1Z542, 49WM62, 49WN06, Frequency 50 Hz, 60 Hz, Input Voltage 115V AC, Motor Horsepower (Maximum) 1/4 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.