Multiprocess Welder, 13.6 in H, 8.6 in W
Mfr # 951000099
Zoro # G811631827
product price:Â $23,585.99
/eaKey Features
Features
AC Frequency Control, AccuLock S Consumables, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler-On-Demand(TM), Fan-On-Demand(TM), Intuitive Interface LCD Display, Locks and Limits, MIG Capability, Pro-Set Feature (professional settings), Program Memory, QuietPulse(TM), Stick Features, USB Port
Input Voltage
208V AC, 600V AC
Height
13.6 in
Application
Aluminum Welding, Mobile Fabrication and MRO, Welding Automation, Welding Education and Training
Series
Dynasty 300 Multiprocess
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
951000099
Zoro #
G811631827
UPC #
715959707763
Country of Origin
United States
Dimensions
Height
13.6 in
Width
8.6 in
Depth
22.5 in
Maximum Wire Diameter
0.052 in (Solid), 5/64 in (Flux-Cored)
For Maximum Material Thickness
3/8 in
Minimum Wire Diameter
0.023 in (Solid), 0.030 in (Flux-Cored)
Power Cord Length
8 ft
For Minimum Material Thickness
0.012 in
Description
Multiprocess Welder, Series Dynasty 300 Multiprocess, Input Voltage 208V AC, 600V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 300 A, TIG Welding Maximum Output Current 300 A, MIG Welding Maximum Output Current 300 A, For Wire Type Flux-Cored, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.