Multiprocess Welder, XMT(R) 350, Phase Single, Three, 230 to 460V AC, 350A at 34V DC, 60%

  • Mfr # 907366

  • Zoro # G5422579


product price:  $12,970.99
/ea
Free Shipping & Returns

Key Features

Series
XMT(R) 350
Phase
Single; Three
Input Voltage
230 to 460V AC
Function
MIG, Pulsed, Flux-Cored, Stick, TIG
Rated Output
350A @ 34V DC,60%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907366
Zoro #
G5422579
UPC #
715959415996
Country of Origin
United States

Dimensions

Overall Height (In.)
17 in
Overall Width (In.)
12 1/2 in
Overall Depth (In.)
24 in

Details

Item
Multiprocess Welder
Series
XMT(R) 350
Phase
Single; Three
Input Voltage
230 to 460V AC
Function
MIG, Pulsed, Flux-Cored, Stick, TIG
Rated Output
350A @ 34V DC,60%
Includes
Power source only
Features
Output Connector Choices, Power Management Technology, Standard 14-Pin Receptacle, Welder Friendly Control Panel
OCV
75
Input (Amps)
40.4
Hz
50/60
Application
Aerospace, Boat/Yacht, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding

Description

Multiprocess Welder, Series XMT(R) 350, Input Voltage 230 to 460V AC, Phase Single; Three, Includes Power source only, Application Aerospace, Boat/Yacht, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding, Features Output Connector Choices, Power Management Technology, Standard 14-Pin Receptacle, Welder Friendly Control Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.