Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiprocess Welding Package, 225 lb

  • Mfr # 951000094

  • Zoro # G511631820


product price: $31,996.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
Quick Process Changeover
Phase
Three-Phase
Weight
225 lb
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
220/230/240V AC, 460/480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951000094
Zoro #
G511631820
UPC #
715959707480
Country of Origin
United States

Dimensions

Depth
31.75 in
Height
28.5 in
Width
19.5 in
Minimum Wire Diameter
0.035 in
For Maximum Material Thickness
5 in (MIG), 5/8 in (TIG)
Maximum Wire Diameter
0.062 in
For Minimum Material Thickness
.04 in (TIG), 16 ga (MIG RMD)

Details

Item
Multiprocess Welding Package
Features
Quick Process Changeover
Phase
Three-Phase
Weight
225 lb
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
220/230/240V AC, 460/480V AC
Application
Fabrication, Industrial Welding, Pressure Vessel Process Pipe, Refineries and Power Plants
Color
Black, Blue
Includes
Cable Kit with 25ft Work Sense Lead (300367), PipeWorx 400 Power Source, PipeWorx Dual Feeder with Drive Rolls (300366), Side-Mount Cable Hanger, (2) 15 ft PipeWorx 300A MIG Guns (195400)
Standards
ISO 9001
Series
PipeWorx 400
MIG Welding Minimum Output Current
10 A
Stick Welding Maximum Output Current
400 A
TIG Arc Start Feature
HF Start
Open Circuit Voltage
90 V DC
Max. Input Current
400 A
TIG Welding Minimum Output Current
10 A
Minimum Wire Feed Speed
50 in/min
Stick Welding Output @ Duty Cycle
400 A @ 36 V, 100%
TIG Welding Output @ Duty Cycle
350 A @ 24 V, 100%
Model
PipeWorx 400
TIG Welding Maximum Output Current
350 A
Polarity
AC
Effective Input Current
29.3 A @ 230V, 19 A @ 380V, 18.1 A @ 400V, 18.2 A @ 460V, 13.5 A @ 575V (CC: DC TIG), 42.9 A @ 230V, 27.1 A @ 380V, 25.7 A @ 400V, 24 A @ 460V, 20.5 A @ 575V (CV: MIG/flux-cored), 43.9 A @ 230V, 26.3 A @ 380V, 25.5 A @ 400V, 26.6 A @ 460V, 22.4 A @ 575V (CC: stick)
Welding Mode
CC/CV
For Material Type
Metal, Stainless Steel, Steel
Maximum Wire Feed Speed
780 in/min
MIG Welding Maximum Output Current
400 A
Stick Welding Minimum Output Current
40 A
TIG Arc Control Feature
Lift-ARC(TM)
Power Cord Included
No
MIG Welding Output @ Duty Cycle
400 A @ 34 V, 100%
Remote Connection Type
14-Pin (Miller)
For Wire Type
Solid
Input Frequency
50/60 Hz
Enhanced Process
Pulsed MIG (GMAW-P)

Description

Multiprocess Welding Package, Series PipeWorx 400, Input Voltage 220/230/240V AC, 460/480V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity AC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 400 A, TIG Welding Maximum Output Current 350 A, MIG Welding Maximum Output Current 400 A, For Wire Type Solid, Maximum Wire Diameter 0.062 in, Maximum Wire Feed Speed 780 in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.