Never Flat Tire, Rubber, 14-1/2" dia.
Mfr # 237725
Zoro # G5566928
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Characteristics
14-1/2 in Diameter
Function
Designed to Use with All Terrain Running Gear
Type
Rubber
Application
Welding
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237725
Zoro #
G5566928
UPC #
715959396165
Country of Origin
United States
Dimensions
Wheel Diameter
14 1/2 in
Details
Item
Never Flat Tire
Characteristics
14-1/2 in Diameter
Function
Designed to Use with All Terrain Running Gear
Type
Rubber
Application
Welding
Includes
Hardware
Description
Never Flat Tire, Includes Hardware, Product Type Never Flat Tire, Wheel Diameter 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.