Shop MILLER ELECTRIC
See all product information
Create Account
Nozzle, 12N03, Miller, PK10
- Mfr # 12N03
- Zoro # G5677034
product price:Â
$
771.99
/pk of 10, $77.20/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
17, 17V, 18, 18P, 18V, 26, 26P, 26V
Compatible with Brand
Miller
Application
#4L (1/4 in)
Diameter
#4L (1/4 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12N03
- Zoro #
- G5677034
- UPC #
- 696738151031
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- TIG Welding (GTAW)
- For Use With
- 17, 17V, 18, 18P, 18V, 26, 26P, 26V
- Compatible with Brand
- Miller
- Application
- #4L (1/4 in)
- Material
- Lava
- Type
- Standard Nozzle
- Sub-Brand
- Weldcraft
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Reference Number
- 12N03
- TIG Torch Application
- Non-Gas Lens
- Series
- 17, 18, 26
- TIG Torch Setup
- Non-Gas Lens
- Process
- TIG Welding (GTAW)
- Compatible TIG Torch Model
- Nozzle Type
- Standard Nozzle
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Compatible Brand
- Miller
- Shell Material
- Lava
- Traction Material
- Lava
Dimensions
- Diameter
- #4L (1/4 in)
- Nozzle Length
- Long
- Nozzle Nominal Size
- No. 4
- For Maximum Electrode Diameter
- 0.5 in
- Outside Diameter
- 1/4 in
- Nozzle Nominal Length
- Long
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.